Shop All High Visibility Shirts & Sweatshirts
Game Workwear
The Class 3 Econo Crewneck Sweatshirt, Yellow, Size Large
Mfr # 8310E
Zoro # G711210719
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Polyester Fleece
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Gender Men's
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 8310E
- Zoro # G711210719
- UPC # 840377097704
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Item | Hi-Vis Crewneck |
Material | 100% Spun Polyester Fleece |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Gender | Men's |
Fabric Weight | 12 oz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Hot Surface W/ Symbol, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-WS-P-1824-L-12188)
- GUARDIAN EQUIPMENT Halo LE, 50 ft.L Self Retracting Lifeline (10927)
- SIGNMISSION Exit 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99944 (FD-C-16-12PK-99944)
- SHOWA Chem Glove Nitrile Md (730-08.RT)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Small (235R-030-S)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size 4X (260E)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWT-YL)
- Game Workwear High Visibility Clothing