Shop All High Visibility Shirts & Sweatshirts
Game Workwear
The Class 2 Maintenance Hoodie, Yellow, Size 5X
Mfr # 8260
Zoro # G311210812
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Polyester Fleece
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Number of Outside Pockets 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8260
- Zoro # G311210812
- UPC # 840377049536
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | Full Zip Hi-Vis Hoodie |
Material | 100% Spun Polyester Fleece |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Number of Outside Pockets | 2 |
Gender | Men's |
Fabric Weight | 12 oz |
Series | The Maintenance |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Black, Loop, 27-1/2" L (S501)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (JR0121ID)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (C217095)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size XL (260E)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Small (235R-030-S)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Medium (275R)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size 4X (260E)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YL)
- Game Workwear High Visibility Shirts & Sweatshirts