Shop All High Visibility Shirts & Sweatshirts
Game Workwear
The Class 2 Maintenance Hoodie, Yellow, Size 3X
Mfr # 8260
Zoro # G411210811
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Polyester Fleece
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Number of Outside Pockets 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 8260
- Zoro # G411210811
- UPC # 840377049512
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Details
Item | Full Zip Hi-Vis Hoodie |
Material | 100% Spun Polyester Fleece |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Number of Outside Pockets | 2 |
Gender | Men's |
Fabric Weight | 12 oz |
Series | The Maintenance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- MOLDEX Moldex Oil-Free Paint Spray/Pesticides Half-Mask Respirator (7113)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size XL (8210)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-2X)
- Game Workwear High Visibility Shirts & Sweatshirts