Shop All Hoodies and Sweatshirts
Game Workwear
The Canvas Collar Jobshirt, Navy, Size 2X
Mfr # 8070
Zoro # G411210590
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Features Right Chest Canvas Twill Radio Pocket, Twill Elbow Patches
- Series Firefighter's Canvas Collar Job Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8070
- Zoro # G411210590
- UPC # 840377036994
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | 2X |
Size-Body Type | Reg |
Details
Item | Quarter-Zip Sweatshirt |
Color | Navy |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Features | Right Chest Canvas Twill Radio Pocket, Twill Elbow Patches |
Series | Firefighter's Canvas Collar Job Shirt |
Closure Type | 7 in Molded Zipper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- ACCUFORM Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (MADM076VP)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (93-243)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, MD (61548)
- CUMMINS Full Zip Fleece Hoodie Mens Black Lg (CMN5009)
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Black, L (31010503L)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, LG (61944)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, XL (61060503XL)
- Game Workwear Workwear and Protective Clothing