Shop All Work Jackets & Coats
Game Workwear
The Bravest Diamond Quilt Jacket, Navy, Size 5X
Mfr # 1221-J
Zoro # G511210261
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Taffeta
- Closure Type Full Front Zipper
- Gender Men's
- Lining Material 5oz Poly-fill Lining
- Style Quilted Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1221-J
- Zoro # G511210261
- UPC # 840377592063
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Details
Item | Quilted jacket |
Color | Navy |
Material | Nylon Taffeta |
Closure Type | Full Front Zipper |
Gender | Men's |
Lining Material | 5oz Poly-fill Lining |
Style | Quilted Jacket |
ANSI Class | Non-ANSI |
Number of Outside Pockets | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- TAPCO Pedestrian Crossng Sign, 30" x 30", DG3 FY (373-01499)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, 195 psi, Rechargeable, 5 lb capacity, 18 ft Range (FC340M-VB)
- MILWAUKEE TOOL Hard Hat (48-73-1209)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Black, Size XL (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 2X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Colorado Chore Coat, Black, Size 2X (4970)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 3X (9400)
- CONDOR Collared Shop Coat, Male, S, Navy (4TWF2)
- Game Workwear Workwear