Shop All Work Jackets & Coats
Game Workwear
The Bravest Diamond Quilt Jacket, Black, Size XL
Mfr # 1221-J
Zoro # G911210212
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Taffeta
- Closure Type Full Front Zipper
- Gender Men's
- Style Quilted Jacket
- ANSI Class Non-ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1221-J
- Zoro # G911210212
- UPC # 840377590342
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Item | Quilted jacket |
Color | Black |
Material | Nylon Taffeta |
Closure Type | Full Front Zipper |
Gender | Men's |
Style | Quilted Jacket |
ANSI Class | Non-ANSI |
Number of Outside Pockets | 2 |
Lining Material | 5oz Poly-fill Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YM)
- GVS-RPB Cartridge (AFC100)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 3X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- TOUGH DUCK Duck Chore Jacket Brown, L (WJ311)
- Game Workwear Workwear