Shop All Break Away Vests
Game Workwear
The 5-Point Breakaway Mesh Vest, Yellow, Size XL
Mfr # I-684
Zoro # G911210274
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Size XL
- Color Hi Vis Lime
- Material 100% Lightweight Polyester Mesh
- Standards ISEA 107-2020
- Size- Alpha XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-684
- Zoro # G911210274
- UPC # 840377037236
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | XL |
Size- Alpha | XL |
Size | XL |
Details
Item | 5-Point Breakaway Hi-Vis Mesh Vest |
Color | Hi Vis Lime |
Material | 100% Lightweight Polyester Mesh |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22133 (TCRSL2-22133)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15B/7S)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C13)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size 5X (I-495E)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Small (I-684)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size Large (I-495E)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Medium (I-684)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size 4X (I-684)
- DEWALT DeWalt® DSV421-XL/3X ANSI Class 2 Adjustable Breakaway Vest XL/3X (DSV421-XL/3X)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD7)
- Game Workwear Workwear and Protective Clothing