Shop All Break Away Vests
Game Workwear
The 5-Point Breakaway Mesh Vest, Yellow, Size Medium
Mfr # I-684
Zoro # G811210138
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Size M
- Color Hi Vis Lime
- Material 100% Lightweight Polyester Mesh
- Standards ISEA 107-2020
- Size- Alpha M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-684
- Zoro # G811210138
- UPC # 840377037212
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | M |
Size- Alpha | M |
Size | M |
Details
Item | 5-Point Breakaway Hi-Vis Mesh Vest |
Color | Hi Vis Lime |
Material | 100% Lightweight Polyester Mesh |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8928)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- INTERNATIONAL ENVIROGUARD SMS Coverall, L, White, PK25, L, 25 PK, White, SMS, Zipper (2223)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size 4X (I-684)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Small (I-684)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size 5X (I-495E)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size Large (I-495E)
- GLOWEAR BY ERGODYNE Lime XS Type R Class 2 Economy Mesh Vest (8210HL)
- PIONEER Break Away Zip Vest, Green, 3XL (V1021260U-3XL)
- PROPAC Vest, Breakaway, Neon, Campus 1 Sz Fits Most Cl2 (C9058-NEON CAMPUS)
- Game Workwear Break Away Vests