Shop All Break Away Vests
Game Workwear
The 5-Point Breakaway Mesh Vest, Yellow, Size 4X
Mfr # I-684
Zoro # G911210144
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vest Size 4XL
- Color Hi Vis Lime
- Material 100% Lightweight Polyester Mesh
- Standards ISEA 107-2020
- Size- Alpha 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-684
- Zoro # G911210144
- UPC # 840377037267
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | 4XL |
Size- Alpha | 4X |
Size | 4X |
Details
Item | 5-Point Breakaway Hi-Vis Mesh Vest |
Color | Hi Vis Lime |
Material | 100% Lightweight Polyester Mesh |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-420)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Medium (I-684)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Small (I-684)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size Large (I-495E)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size 5X (I-495E)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Solid Vest, Hi-Vis Green, L (SV4GSL)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, MD (61100)
- PIONEER Break Away Zip Vest, Orange, Medium (V1021150U-M)
- Game Workwear High Visibility Clothing