Shop All Hoodies and Sweatshirts
Game Workwear
No Denim Quarter-Zip Jobshirt, Navy, Size Tall 2X
Mfr # 811
Zoro # G311210713
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 811
- Zoro # G311210713
- UPC # 840377041530
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL TALL |
Details
Item | Quarter-Zip Sweatshirt |
Color | Navy |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Closure Type | Brass Zipper |
Style | Lay Flat |
Series | The Firefighter's No Denim Job Shirt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Sweatband, Snap On Navy Individual (870-01)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, XL (J100SP-4CM-TH-XL)
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (SBBK-200)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry XL (CMN5001)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG TLL)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG REG)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, M (65120515M)
- Game Workwear Workwear