Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium
Mfr # 2201
Zoro # G311210683
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Birdseye Polyester Microfiber
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 2201
- Zoro # G311210683
- UPC # 840377073654
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Details
Item | Hi-Vis T-Shirt |
Material | 100% Spun Birdseye Polyester Microfiber |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1152-RD_7X5 (U5-1152-RD_7X5)
- 3M Pipe Cast-In Device, 4 In., For Metal Pipe (4MCID)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, X-Large (MG403/XL)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0215-RA_14x10 (LCU3-0215-RA_14x10)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size XL (8210)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size 5X (8210)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- GAME WORKWEAR The G-Clipse Survivor Jobshirt w/Segmented Tape, Yellow, Size Small (8755)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- Game Workwear Workwear and Protective Clothing