Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Econo Class 2 Hi-Vis Tee, Yellow, Size XL
Mfr # 260E
Zoro # G511210353
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Fabric Weight 4 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 260E
- Zoro # G511210353
- UPC # 840377097636
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | T-Shirt |
Material | 100% Polyester |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Fabric Weight | 4 oz |
Gender | Men's |
Series | Econo Tee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- PLUGFONES ComforTwist Ear Plugs, 23dB, Yellow, 5 PK (PRP-FY10)
- DUNLOP Size 6 Men's Steel Rubber Boot, Green (8701200)
- ALLEGRO INDUSTRIES Sensitivity Solution, Saccharin, PK6 (2040-11K)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size 4X (260E)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size XL (8210)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Small (235R-030-S)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- BISLEY HI-VIS SHIRTS (313W6118T-YN/2X)
- Game Workwear Workwear and Protective Clothing