Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Econo Class 2 Hi-Vis Tee, Yellow, Size 4X
Mfr # 260E
Zoro # G311210096
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Fabric Weight 4 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 260E
- Zoro # G311210096
- UPC # 840377097667
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Details
Item | T-Shirt |
Material | 100% Polyester |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Fabric Weight | 4 oz |
Gender | Men's |
Series | Econo Tee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp Lab Coat, Polypropylene, White, L, PK25 (3302EWSL)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- JJ KELLER LaborLaw Poster, Fed/STA, IL, ENG, 40Wx26inH (300-IL)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size XL (260E)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- GAME WORKWEAR The G-Clipse Survivor Jobshirt w/Segmented Tape, Yellow, Size Small (8755)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size XL (8210)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- PORTWEST Iona Plus Polo Shirt S/S, XXXL (F140)
- Game Workwear High Visibility Shirts & Sweatshirts