Shop All High Visibility Jackets & Coats
Game Workwear
Econo Black-Bottom Bomber Jacket, Yellow, Size Large
Mfr # 1320E
Zoro # G911210076
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester 300 Denier Oxford
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Closure Type Full Zipper with Storm Flap
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1320E
- Zoro # G911210076
- UPC # 840377089044
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Hi-Vis Bomber Jacket |
Material | 100% Polyester 300 Denier Oxford |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Closure Type | Full Zipper with Storm Flap |
Water-Resistant | Yes |
Gender | Men's |
Lining Material | Black Quilted Polyester Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- BRADY Brady® 65965 120/277 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65965)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, L (J23122)
- Game Workwear High Visibility Jackets & Coats