Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7170-0894
Zoro # G312469707
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjust for Glare and Comfort, Independent from the Keyboard, Position Your Keyboard
- Overall Width 6 1/2 in
- Overall Height 11 1/2 in
- Includes Mongoose(R) Xle 9 in Motion Attachment (7160-1216-09), Mongoose(R) Xle Independent Display Bracket - Gj (7110-1305) Independent Tablet Display Mount (7160-0761) Low Profile Quick Release Keyboard Tray (7160-0857)
- Overall Depth 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0894
- Zoro # G312469707
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 11 1/2 in |
Overall Depth | 10 3/8 in |
Details
Features | Adjust for Glare and Comfort, Independent from the Keyboard, Position Your Keyboard |
Includes | Mongoose(R) Xle 9 in Motion Attachment (7160-1216-09), Mongoose(R) Xle Independent Display Bracket - Gj (7110-1305) Independent Tablet Display Mount (7160-0761) Low Profile Quick Release Keyboard Tray (7160-0857) |
Item | Tablet Display Kit |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Tow Hook, 10000 lb., Chrome (22420)
- BATTERY TENDER Battery Charger, Handheld Portable, 12VAC (022-0199-DL-WH)
- WIZARDS PRODUCTS Wizards Finish Cut Compound, Gallon (11041)
- JOHNDOW INDUSTRIES Heavy Duty Tire Taxi (JDI-TT1-HD)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- SCOSCHE MagicMount Select Vent Magnetic Mount, Black (MMV-RP)
- SWITCH ON Flexible Cell Phone Holder Clip; Rotating Flexible Arm (SW1258906)
- PYLE Suction Cup Mount, Armormount Design For (PSIC55)
- Gamber-Johnson Device Holders & Mounts