Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7170-0894-01
Zoro # G112469716
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mongoose(R) Xle 9 in Motion Attachment (7160-1216-09), Mongoose(R) Xle Independent Display Bracket - Gj (7110-1305) Independent Tablet Display Mount (7160-0761) Low Profile Quick Release Keyboard Tray (7160-0857)
- Overall Height 11 1/2 in
- Overall Depth 10 3/8 in
- Overall Width 6 1/2 in
- Features Adjust for Glare and Comfort, Independent from the Keyboard, Position Your Keyboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0894-01
- Zoro # G112469716
- UPC # 703674566864
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Height | 11 1/2 in |
Overall Depth | 10 3/8 in |
Overall Width | 6 1/2 in |
Details
Includes | Mongoose(R) Xle 9 in Motion Attachment (7160-1216-09), Mongoose(R) Xle Independent Display Bracket - Gj (7110-1305) Independent Tablet Display Mount (7160-0761) Low Profile Quick Release Keyboard Tray (7160-0857) |
Item | Tablet Display Kit |
Features | Adjust for Glare and Comfort, Independent from the Keyboard, Position Your Keyboard |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1435 (17565)
- BALDWIN FILTERS Air Filter, 7-7/16in. L x 8-1/4in. dia. (CA5514)
- STANDARD IGNITION COOLANT LEVEL SENSOR (FLS-164)
- ECCO SAFETY GROUP DIRECTIONAL LED: OVAL SURFACE MOUNT, 12VDC, 15 FLASH PATTERNS, AMBER (3911A)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- VENTEV MFi Magsafe 3-1 Desk Mount, White (MSSTAND3-261504)
- BRACKETRON Electronics Holder, Black, 8-3/4"L, Plastic (BT16572)
- GET POWER GetPower Black Cell Phone Car Vent Mount (GP-VENT-MNT)
- Gamber-Johnson Automotive Interior Accessories