Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7170-0892-03
Zoro # G612469780
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 13 in Lower Tube Assembly (DS-LOWER-13), 7 in Center-Mounting Complete Upper Pole (7160-0178), Mongoose(R) Xle 9 in Motion Attachment (7160-1216-09), Short Support Brace (7160-0230), Universal Adjustable Seat Base (7160-1624)
- Swivel Angle 365 Degrees
- Overall Height 26 1/2 in
- Compatible Vehicle Type Universal
- Overall Width 10 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0892-03
- Zoro # G612469780
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Height | 26 1/2 in |
Overall Width | 10 5/16 in |
Overall Depth | 13 3/4 in |
Details
Includes | 13 in Lower Tube Assembly (DS-LOWER-13), 7 in Center-Mounting Complete Upper Pole (7160-0178), Mongoose(R) Xle 9 in Motion Attachment (7160-1216-09), Short Support Brace (7160-0230), Universal Adjustable Seat Base (7160-1624) |
Item | Seat Base Pedestal Kit |
Swivel Angle | 365 Degrees |
Compatible Vehicle Type | Universal |
Intended Make/Model/Year | Universal |
Features | Base can be Utilized Upside Down for Vehicles with a Short or Flat Seat Rail Frame, Mounting Points on Either Side of Base, Provide Mounting Options for Both Right and Left Side Drivers, Pedestal Solution offers a Space-Efficient Mounting Option for Fleet Vehicles |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- QUICKCABLE Solder Straight Lug, 1/0, 3/8", PK5 (141127-005)
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (32206)
- SEA DOG Aluminum Cleat(Countersunk)-6, #046106-1 (046106-1)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- ZEBRA TECHNOLOGIES Zebra Vehicle Dock Cradle for L10 Rugged Tablets 300139 (105300139)
- WEATHERTECH Std CupFone with Sanitzer (8ACF8)
- LUMEN8 Qi Wireless Charging RGB Gravity Mount (PLED18)
- Gamber-Johnson Automotive Interior Accessories