Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7170-0865-01
Zoro # G812469733
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Long Support Brace (Item No. 7160-0231), Lower Tube (Item No. DS-Lower-9), Mongoose(R)- 9 in Locking Slide Arm (Item No. 7160-0220), Upper Pole (Item No. 7160-0178), Vehicle Base (Item No. 7160-1332)
- Swivel Angle 360 Degrees
- Tilt Angle 26 Degrees , 90 Degrees
- Intended Make/Model/Year Chevrolet Tahoe (2021+)
- Overall Height 27 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0865-01
- Zoro # G812469733
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Height | 27 5/16 in |
Details
Includes | Long Support Brace (Item No. 7160-0231), Lower Tube (Item No. DS-Lower-9), Mongoose(R)- 9 in Locking Slide Arm (Item No. 7160-0220), Upper Pole (Item No. 7160-0178), Vehicle Base (Item No. 7160-1332) |
Swivel Angle | 360 Degrees |
Item | Pedestal Kit |
Tilt Angle | 26 Degrees , 90 Degrees |
Intended Make/Model/Year | Chevrolet Tahoe (2021+) |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI ELECTRONICS CDI Nissan/Tohatsu Ignition Pack (119-0602)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-15/16 x 9-9/32In (PT670)
- TODD Molded 15 Gallon Water - Holding Tank (94-1627WH)
- BENDIX Air Brake Valve, 800484 (800484)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- CASE LOGIC Car Mount, Black (CLCMBLK)
- MAG DADDY Male Threaded Magnet Mount 1/4"-20 (MAG4TM-10)
- Gamber-Johnson Device Holders & Mounts