Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7170-0783-02
Zoro # G612469759
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Tilt Angle 26 Degrees , 90 Degrees
- Intended Make/Model/Year Chevrolet/GMC (2019+)
- Overall Width 26 1/8 in
- Includes Lower Tube (DS-LOWER-9), Mongoose(R)- 9 in Locking Slide Arm with Short Clevis (7160-0928), Support Brace (7160-0231), Upper Pole (7160-0178), Vehicle Base (7160-1332)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0783-02
- Zoro # G612469759
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Width | 26 1/8 in |
Overall Depth | 29 3/8 in |
Overall Height | 31 11/16 in |
Details
Swivel Angle | 360 Degrees |
Tilt Angle | 26 Degrees , 90 Degrees |
Intended Make/Model/Year | Chevrolet/GMC (2019+) |
Item | Pedestal Kit |
Includes | Lower Tube (DS-LOWER-9), Mongoose(R)- 9 in Locking Slide Arm with Short Clevis (7160-0928), Support Brace (7160-0231), Upper Pole (7160-0178), Vehicle Base (7160-1332) |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10 (1891-10PK)
- GO RHINO BLACK UNIVERSAL LITE BAR (900B)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- BOSCH Oe Fine Wire Double Iridium, 96307 (96307)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- SCOSCHE MagicMount Universal Dash/Window Magneti (MAGWSM2)
- BELL Mobile Mount Holder, Vent Caddy (22-1-22246-8)
- JOTTO DESK 09-C DODGE RAM JOTTO DESK (425-5575/5215)
- Gamber-Johnson Automotive Interior Accessories