Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7170-0514
Zoro # G412469744
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 1/2 in
- Intended Make/Model/Year Ford Transit (2015+), Mercedes-Benz (2016+)
- Tilt Angle 160 Degrees
- Overall Height 16 in
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0514
- Zoro # G412469744
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Width | 7 1/2 in |
Overall Height | 16 in |
Overall Depth | 14 3/8 in |
Details
Intended Make/Model/Year | Ford Transit (2015+), Mercedes-Benz (2016+) |
Item | Tablet Display Mount Kit |
Tilt Angle | 160 Degrees |
Swivel Angle | 360 Degrees |
Features | Console Box (mission Control System) with a "smiley Face" Pattern, Four Mounting Positions to accommodate Various Sizes, Quick Release Keyboard Comes with Built-in Optional Heavy-Duty Key Lock, Rotate the Tablet and Keyboard independent of each Other |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- M-D A/C Window Seal 2-1/4"X2" (02535)
- OTC FORD SENSOR POSITIONING TOOL (OTC6469)
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber/Green LED Mini Light Bar (8891049)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- NITE IZE Steelie Car Mount Kit, Mobile Holder (STCK-11-R8)
- ROTOPAX RotoPax RPXRX-PM Rotopax Standard Mount (RPXRX-PM)
- VIRTUAL Large Phone Mount Adjustable Motorcycle & Bicycle (VI621314)
- Gamber-Johnson Automotive Interior Accessories