Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7170-0236
Zoro # G912469787
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 3/8 in
- Intended Make/Model/Year Ford Transit (2015+), Mercedes-Benz (2016+)
- Overall Width 17 1/2 in
- Tilt Angle 26 Degrees , 90 Degrees
- Includes 9 in Locking Slide Arm - Mongoose (Item No. 7160-0220), Lower Tube (Item No. DS-Lower-9), Upper Pole (Item No. 7160-0178), Vehicle Base (Item No. 7160-0554)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0236
- Zoro # G912469787
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Height | 25 3/8 in |
Overall Width | 17 1/2 in |
Overall Depth | 17 1/2 in |
Details
Intended Make/Model/Year | Ford Transit (2015+), Mercedes-Benz (2016+) |
Tilt Angle | 26 Degrees , 90 Degrees |
Includes | 9 in Locking Slide Arm - Mongoose (Item No. 7160-0220), Lower Tube (Item No. DS-Lower-9), Upper Pole (Item No. 7160-0178), Vehicle Base (Item No. 7160-0554) |
Swivel Angle | 360 Degrees |
Item | Van Pedestal System Kit |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Engine Stand, 1 Pc (1750)
- MAG 1 Gas Treatment, Liquid, Amber, 12 Oz (MAG00152)
- SOUTHCO Offshore Swing Door Latch Key Locking (ME-01-210-60)
- EATON Gasket - Cover, Shift, Pto, 4305310 (4305310)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- MOBILESPEC MAGNETIC +CLIP CUP HOLDER (MBM11104)
- ECCO L Bracket-5800 Din Pole Beacons (A5850LB)
- MORRYDE JERRY CAN SIDE MOUNT - PASSENGER'S SIDE WITH UNIVERSAL TRAY (18-CURREN (JP54-063)
- Gamber-Johnson Device Holders & Mounts