Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7170-0226
Zoro # G212469760
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Includes 6 in Locking Slide Arm (Item No. 7160-0500), Long Support Brace (Item No. 7160-0231), Lower Tube (Item No. DS-Lower-9), Upper Pole (Item No. 7160-0178), Vehicle Base (Item No. 7160-0537)
- Intended Make/Model/Year Ford Transit (2015+), Mercedes-Benz (2016+)
- Tilt Angle 26 Degrees , 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0226
- Zoro # G212469760
- Country of Origin United States
- Category Device Holders & Mounts
Details
Swivel Angle | 360 Degrees |
Item | Van Pedestal System Kit |
Includes | 6 in Locking Slide Arm (Item No. 7160-0500), Long Support Brace (Item No. 7160-0231), Lower Tube (Item No. DS-Lower-9), Upper Pole (Item No. 7160-0178), Vehicle Base (Item No. 7160-0537) |
Intended Make/Model/Year | Ford Transit (2015+), Mercedes-Benz (2016+) |
Tilt Angle | 26 Degrees , 90 Degrees |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Ceramic Coating 16oz - 12-Month Ceramic Protection (50004)
- QUICKCABLE Copper Lug, 4/0, 3/8", 45 deg., PK10 (5958-010FV)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-3/8 x 3-1/2 In (PF981)
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR (77788)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- IOTTIE iTap Magnetic 2 Air Vent Mount (HLCRIO157)
- Gamber-Johnson Device Holders & Mounts