Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7160-1820
Zoro # G812469849
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 1/16 in
- Features (7) Different VESA 75mm Positions to accommodate Various Tablet Docks and Cradles (See Reference Guide), Bottom Portion Features (3) 3/8 in Holes Allowing the User Different Positions to Mount on the Motion Device, Display Can Tilt to Help Avoid Unwelcome Glare, Ratcheting Handles Can Also Be installed on Either Side of the Mount Depending on the Use Case, Swivel and/or Telescope the Keyboard and Display together for Easy Viewing and Operation
- Overall Depth 12 11/16 in
- Overall Width 6 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7160-1820
- Zoro # G812469849
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Height | 12 1/16 in |
Overall Depth | 12 11/16 in |
Overall Width | 6 9/16 in |
Details
Item | Tablet Fold-Up Keyboard |
Features | (7) Different VESA 75mm Positions to accommodate Various Tablet Docks and Cradles (See Reference Guide), Bottom Portion Features (3) 3/8 in Holes Allowing the User Different Positions to Mount on the Motion Device, Display Can Tilt to Help Avoid Unwelcome Glare, Ratcheting Handles Can Also Be installed on Either Side of the Mount Depending on the Use Case, Swivel and/or Telescope the Keyboard and Display together for Easy Viewing and Operation |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Surface Mount Single LED 12 Volt With Stripped Leads (V290)
- MAIN FILTER WIX 557740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- CROWN AUTOMOTIVE 97-15 WRANGLR/95-04 GRND CHERKEE/97-01 CHERKEE/07-10 COMPASS/PATRIOT/0 (4658444)
- VIKAN Car Interior Brush, Transport Line (631559)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- MAG DADDY Magnet Mount (MM100)
- SERENELIFE Magnetic Mobile Phone Holder Mount (SLMMH1)
- Gamber-Johnson Device Holders & Mounts