Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7160-1445
Zoro # G712469864
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (3) 3/8 in Holes Allowing the User Different Positions to Mount on Motion Device VESA 75 mm Threaded Pems Permits the Ability to Mount to anything that Contains VESA 75 mm Holes, 4 Different VESA 75 mm Positions to accommodate Different Size Tablet Docks and Cradles, Fold-Up Your Keyboard, Keyboard Contains VESA 75mm, VESA 50mm, Amps, and Nec Hole Patterns to accommodate Various Mountable Keyboards Display
- Overall Width 6 9/16 in
- Overall Height 9 1/4 in
- Overall Depth 12 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7160-1445
- Zoro # G712469864
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Width | 6 9/16 in |
Overall Height | 9 1/4 in |
Overall Depth | 12 11/16 in |
Details
Features | (3) 3/8 in Holes Allowing the User Different Positions to Mount on Motion Device VESA 75 mm Threaded Pems Permits the Ability to Mount to anything that Contains VESA 75 mm Holes, 4 Different VESA 75 mm Positions to accommodate Different Size Tablet Docks and Cradles, Fold-Up Your Keyboard, Keyboard Contains VESA 75mm, VESA 50mm, Amps, and Nec Hole Patterns to accommodate Various Mountable Keyboards Display |
Item | Tablet and Keyboard Mount |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- SHINN FU CO OF AMERICA OIL HYDRAULIC PREMIUM- 1 Gal (HW93294)
- TITAN Cotter Pin Assortment, 555 Piece (TIT45205)
- LITTLE TREES Air Freshener, Card with String, Yllw, PK3 (U3S-32017)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- KIPP Cup Holder, Open, L=106, B=33, H=118, D=100, Polyamide Black (K1632.00)
- DORMAN Body Mount, 924-332 (924-332)
- LOVEHANDLE PHONE MOUNT 360 BLK 1PK (MOUNT)
- Gamber-Johnson Device Holders & Mounts