Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7160-1299-00
Zoro # G812469856
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 1/8 in
- Features 30 MPH Crash Tested Per SAE J1455 Standard, Composite/Aluminum Design for Reduced Weight and Extended Durability, Easy one-Handed Operation: to Remove Tablet, Optional Keyed Lock for theft Deterrence, Push Up on Latch Button with Thumb and Pull Tablet from the Cradle, VESA 75 and Amps Mounting Patterns
- Overall Depth 9 in
- Intended Make/Model/Year Universal
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7160-1299-00
- Zoro # G812469856
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Width | 3 1/8 in |
Overall Depth | 9 in |
Overall Height | 6 1/8 in |
Details
Features | 30 MPH Crash Tested Per SAE J1455 Standard, Composite/Aluminum Design for Reduced Weight and Extended Durability, Easy one-Handed Operation: to Remove Tablet, Optional Keyed Lock for theft Deterrence, Push Up on Latch Button with Thumb and Pull Tablet from the Cradle, VESA 75 and Amps Mounting Patterns |
Intended Make/Model/Year | Universal |
Material | Aluminum |
Includes | #10-32 x 0.5 in Hardware, 1/4-20 x 0.5 in Hardware, 9/64 Allen Wrench |
Item | Tablet Cradle |
Compatible Vehicle Type | Universal |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE 16" Lock'N-Pin 3/4" Fixed Height Post, Bulk (2164)
- LEER Flush Mount Hard Folding Tonneau Cover, 650105 (52GC16)
- AMERICAN FORGE & FOUNDRY Super Duty Creeper, Super-Duty, 440 lb (3909)
- FOUR SEASONS Fiat 500 15-10 (20478)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- MOBILESPEC MAGNETIC +CLIP CUP HOLDER (MBM11104)
- SWITCH ON Flexible Cell Phone Holder Clip; Rotating Flexible Arm (SW1258906)
- IOTTIE Easy One Touch Wireless Fast Charge Air Vent Mount (HLCRIO135)
- Gamber-Johnson Automotive Interior Accessories