Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7160-1216-09
Zoro # G812469726
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 1/2 in
- Includes #10-32 x 0.5 in Hardware, 1/4-20 x 0.5 in Hardware, 9/64 Allen Wrench
- Features Color touch Points are Locations for Quick Adjustments, Designed to Work with the Independent Display Bracket Assembly, Effortless Positioning, New Braking System Allows for Secure Positioning at Approximately Every Inch, Sleek, Low Profile Design
- Swivel Angle 21 Degrees
- Overall Depth 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7160-1216-09
- Zoro # G812469726
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Width | 5 1/2 in |
Overall Depth | 10 3/8 in |
Overall Height | 3 1/2 in |
Details
Includes | #10-32 x 0.5 in Hardware, 1/4-20 x 0.5 in Hardware, 9/64 Allen Wrench |
Features | Color touch Points are Locations for Quick Adjustments, Designed to Work with the Independent Display Bracket Assembly, Effortless Positioning, New Braking System Allows for Secure Positioning at Approximately Every Inch, Sleek, Low Profile Design |
Swivel Angle | 21 Degrees |
Item | Motion Attachment |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS AIR FILTER, HILTI 261990 4.8" x4" x1.8" (A-B1AF199)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1469X6)
- BALDWIN FILTERS Hydraulic Filter, 2 x 6-5/16 In (H9327)
- FIAMM Low Tone Horn, Electric, 5" L (51904)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- EXTREME MAX Extreme Max 3005.4146 Straight Aluminum Slider Base for Tracker Versatrack Systems (3005.4146)
- BELL Mobile Mount Holder (22-1-22235-8)
- PITAKA MagEZ Car Mount Lite/Vent for iPhone 12/13/14/15 (SL2301)
- Gamber-Johnson Device Holders & Mounts