Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7160-0928
Zoro # G812469757
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 3/16 in
- Swivel Angle 360 Degrees
- Overall Height 3 7/8 in
- Tilt Angle 45 Degrees
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7160-0928
- Zoro # G812469757
- UPC # 041898990158
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Width | 7 3/16 in |
Overall Height | 3 7/8 in |
Overall Depth | 11 5/16 in |
Details
Swivel Angle | 360 Degrees |
Tilt Angle | 45 Degrees |
Material | Steel |
Color | Black |
Item | Locking Slide Arm |
Features | Can be Mounted Directly to a Flat Surface or on any Upper Pole, Center Pole, Low Profile Bracket, Gj Console Box Via Smiley Face or 3-Bolt Hole Pattern, Designed is Protected by us Patent Number 8,511,629, Heavy Duty, Spring Loaded Steel, Side Pin Was Tested to 50,000+ Cycles, Heavy Gauge Steel Construction for Long-Term Durability, To Rotate the Arm Simply Pull the Front Lever Out, Rotate to Desired Position and then Release the Lever Locking Slide Arm Can Telescope 9 in to 13 in from the Center of the Pole, Two Threaded Inserts Added to the Back of the Mongoose to attach the Tablet Display Mount (Item No. 7160-0494 or 7160-0529), Utilizes the Industry First in slam and Lock in Technology that Allows You to Simply Push the Computer Back to the Retracted Position and It Automatically Locks Into Place |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Fluid-Brake, PM21 (PM21)
- TRUCK-LITE Stop/Turn/Tail Plug, 16 Gauge GPT Wire, Right Angle PL-3, Stripped End/Ring Terminal, 11 in.0 (94993-3)
- ROBINAIR UV Leak Detection Kit, A/C (16350)
- WIX FILTERS FORD/LINC/MERC 81-09/CHRY/JEEP/MITSU 02- (51516)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- EXTREME MAX Extreme Max 3005.4146 Straight Aluminum Slider Base for Tracker Versatrack Systems (3005.4146)
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- BRACKETRON GPS Mount, Rotating, 13-5/16in. (GWM702BL)
- Gamber-Johnson Device Holders & Mounts