Shop All Device Holders & Mounts
Gamber-Johnson
Vehicle Device Mounts
Mfr # 7160-0220
Zoro # G212469739
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 11 5/16 in
- Overall Width 7 3/16 in
- Features Arm Simply Pull the Front Lever Out, Can be Mounted Directly to a Flat Surface or on any Upper Pole, Complete Pole, Center Pole, Low Profile Bracket or Gamber-Johnson 3-Hole Pattern, Compatible Motion Attachment Hole Patterns, Heavy Duty, Spring Loaded Steel, Side Pin Was Tested to 50,000+ Cycles, Locking Slide Arm Can Telescope 9 in to 13 in from the Center of the Pole and Utilizes the Industry First
- Material Steel
- Tilt Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7160-0220
- Zoro # G212469739
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Depth | 11 5/16 in |
Overall Width | 7 3/16 in |
Overall Height | 4 5/8 in |
Details
Features | Arm Simply Pull the Front Lever Out, Can be Mounted Directly to a Flat Surface or on any Upper Pole, Complete Pole, Center Pole, Low Profile Bracket or Gamber-Johnson 3-Hole Pattern, Compatible Motion Attachment Hole Patterns, Heavy Duty, Spring Loaded Steel, Side Pin Was Tested to 50,000+ Cycles, Locking Slide Arm Can Telescope 9 in to 13 in from the Center of the Pole and Utilizes the Industry First |
Material | Steel |
Tilt Angle | 90 Degrees |
Color | Black |
Swivel Angle | 360 Degrees |
Item | Locking Slide Arm |
Description
Vehicle Device Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 90Deg Molded Heater Hose - Heater To Thermostat, 28472 (28472)
- STENS Oem Replacement Belt 265-853 For Husqvarna 544908402 (265-853)
- FEY Bumper Step Pad Repl 4pc (00007147)
- DORMAN Oil Drain Plug, 090-033-1 (090-033-1)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- XTREME Xtreme XWC81004QIB Qi Fast Wireless Car Charger Vent Mount Phone Holder; Black (XWC81004QIB)
- SCOSCHE 3-In-1 Universal Mount, Black (VWDSM2-SP)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82001-10)
- Gamber-Johnson Automotive Interior Accessories