Shop All Device Holders & Mounts
Gamber-Johnson
Computer Mount Kit, Black, Ford F150
Mfr # 7170-0135
Zoro # G9347545
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Includes Locking Slide Arm, Lower Pole, Support Brace, Upper Pole, Vehicle Base
- For Use With Ford F150
- Features Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0135
- Zoro # G9347545
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Height | 25 3/8 in |
Overall Width | 17 1/2 in |
Overall Depth | 17 1/2 in |
Details
Material | Steel |
Item | Computer Mount Kit |
Color | Black |
Includes | Locking Slide Arm, Lower Pole, Support Brace, Upper Pole, Vehicle Base |
For Use With | Ford F150 |
Features | Limited Lifetime Warranty |
Product Type | Pedestal Computer Mount |
Intended Make/Model/Year | Ford F-150 (2004-2014) |
Description
Computer Mount Kit, Product Type Pedestal Computer Mount, For Use With Devices Computers, Tablets, Mounting Location Passenger Seat, Color Black, Overall Height 25 3/8 in, Overall Width 17 1/2 in, Overall Depth 17 1/2 in, Includes Locking Slide Arm, Lower Pole, Support Brace, Upper Pole, Vehicle Base, Features Limited Lifetime Warranty, Intended Make/Model/Year Ford F-150 (2004-2014), Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bottom Cushion, F10, Black Vinyl 18" x18" x4" (A-F10BV1)
- CLR PRO Radiator Flush, 1 gal. (G-A-HDRFC-4PRO)
- ECCO Warning Light, LED, Clear (ED0010C)
- ECLIPSE ENTERPRISES Eclipse 500-037 - Terminal Crimp Kit (500-037)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- PYLE Suction Cup Mount, Armormount Design For (PSIC55)
- SCOSCHE MagicMount Pro Window/Dash Mount (MPWD2XTPR)
- SWE-TECH 3C Universal windshield mount for mobile devices including tablets, suction cup mount (FWT8001-10410)
- Gamber-Johnson Automotive Interior Accessories