Shop All Device Holders & Mounts
Gamber-Johnson
Computer Mount, Forklift, 5-1/8 in L, Steel
Mfr # 7160-0357
Zoro # G9347353
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Various Model Forklifts
- Length 5 1/8 in
- Color Black
- Type Forklift
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gamber-Johnson
- MFR # 7160-0357
- Zoro # G9347353
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Length | 5 1/8 in |
Overall Width | 6 1/4 in |
Overall Height | 4 5/8 in |
Overall Depth | 5 1/8 in |
Details
Item | Computer Mount |
For Use With | Various Model Forklifts |
Color | Black |
Type | Forklift |
Material | Steel |
Features | Corrosion Resistant |
Includes | Small Plate |
Product Type | Pillar Computer Mount |
Tilt Angle | 160 Degrees |
Compatible Vehicle Type | Forklifts |
Description
Computer Mount, Product Type Pillar Computer Mount, Compatible Vehicle Type Forklifts, Compatible Devices Computers, Tablets, Mounting Location Overhead Guard Leg, Color Black, Overall Height 4 5/8 in, Overall Width 6 1/4 in, Overall Depth 5 1/8 in, Includes Small Plate, Features Corrosion Resistant, Material Steel, Tilt Angle 160 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP File Right Color-Code Filing Supplies - Month Divider, 1 Set (3872)
- OTC Repair Stand, Heavy Duty, 1 ton, Steel (1735B)
- STROMBERG CARLSON Adjustable Accessory Hitch (CC-300)
- CRESCENT JOBOX 61" Aluminum Fullsize Truck Chest (PAH1420000)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- GAMBER JOHNSON LOCKING CONSOLE POCKET LOW PRO (7160-0389)
- BELL Cell Phone Holder, Black/Silver (22152-8)
- TRANSTAR Transtar 7021 Euro Classic; 5 Lt (TRE-7021)
- Gamber-Johnson Device Holders & Mounts