Shop All Outdoor Wall Lights
Gama Sonic
Victorian Morph Solar Wall Light
Mfr # 94BM50010
Zoro # G811902668
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25 in.
- Height 11.38 in.
- Length 21.25 in.
- Finish Black
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 94BM50010
- Zoro # G811902668
- UPC # 859641008247
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.25 in. |
Height | 11.38 in. |
Length | 21.25 in. |
Details
Finish | Black |
Housing Material | Cast Aluminum |
Weight | 9.25 lb |
Power Source | Solar |
Description
Gama Sonic's Victorian Bulb Morph Solar Light is the newest addition to the elegant Victorian line of outdoor solar lights, with its new and improved patented Morph technology. This beautifully designed exterior light morphed into the solar panel for more sunlight to be absorbed.The Victorian Bulb Solar Morph Light is perfect for lighting up your home's backyard, entryway, patio, and walkways, enhancing your home's exterior decor while providing a more sustainable outdoor lighting solution.For money and energy-saving alternative to electric or gas-powered outdoor lighting, look no further than the Victorian Bulb Morph Solar Light. It requires no continued maintenance and takes minutes to install. It features a powerful 5.4W monocrystalline solar panel that will charge using the sun's renewable energy during the day, automatically turning on at dusk.With an LED patented bulb that features high-output LEDs, this outdoor solar light will brightly light up the outside of your home with 150-lumen output. On a full charge, this outdoor solar wall light will last 12-25 hours. Let it charge for an initial 2-3 days for optimal results.Easy installation with no digging, wiring, trenching, or running gas lines required makes this an ideal DIY lighting solution. Its black cast-aluminum construction is weather resistant and durable enough to last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- COAST PRODUCTS Coast XPH30R HP LED Headlamp, 1000 lm (30325)
- ILC Replacement for Universal C240i120rh (C240I120RH UNIVERSAL)
- GT-LITE 10,000 Lumen LED Portable Work Light W/USB (GT-510-U)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- Gama Sonic Outdoor Wall Lights