Shop All Outdoor Wall Lights
Gama Sonic
Victorian Bulb Solar Light w/GS Solar Light Bulb, Wall/Pier/3 in. Fitter Mounts, White
Mfr # 94B233
Zoro # G811902675
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-94B-FPW-White Solar Lamp Head, (1) GS Solar LED Light Bulb (C-37), (1) Lithium Ion battery, (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
- Width 9.5 in.
- Height 8 in.
- Length 15 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 94B233
- Zoro # G811902675
- UPC # 185455000208
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5 in. |
Height | 8 in. |
Length | 15 in. |
Details
Includes | (1) GS-94B-FPW-White Solar Lamp Head, (1) GS Solar LED Light Bulb (C-37), (1) Lithium Ion battery, (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual |
Finish | White |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 9.5 lb |
Description
The Gama Sonic Victorian Bulb is a single solar light that features an attractive 19th-century lamp design. This solar lamp includes three different mounting options: post mount, pier/flat mount, and wall mount, giving you the flexibility to choose the best application for your outdoor solar powered light. Stylish and easy to install, this outdoor light is the perfect solution for your outdoor space. Constructed of weather-resistant, rust-resistant cast aluminum with a power-coated white finish and beveled glass panes, the Victorian Bulb solar lamp incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, this solar lamp provides a brightness of 150 lumens in a warm white 2700K color temperature for up to 10 hours on a full charge. No wiring is needed. Just place this solar powered lamp in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Lantern, LED, Body Yellow, ABS, 2.75 hr (090500-0000-245)
- ILC Replacement for Halco R20fl100/s replacement light bulb lamp (R20FL100/S HALCO)
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- CANARM Outdoor Down Light, 100W, 6-5/8x11x8.25" (IOL283BK)
- Gama Sonic Outdoor Wall Lights