Shop All Outdoor Wall Lights
Gama Sonic
Victorian Bulb Solar Light w/GS Solar Light Bulb, Wall/Pier/3 in. Fitter Mounts, Black
Mfr # 94B033
Zoro # G111902672
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-94B-FPW Solar Lamp Head, (1) GS Solar LED Light Bulb (C-37), (1) Lithium Ion battery, (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
- Width 9.5 in.
- Height 8 in.
- Length 15 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 94B033
- Zoro # G111902672
- UPC # 854433001505
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5 in. |
Height | 8 in. |
Length | 15 in. |
Details
Includes | (1) GS-94B-FPW Solar Lamp Head, (1) GS Solar LED Light Bulb (C-37), (1) Lithium Ion battery, (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual |
Finish | Black |
Housing Material | Cast Aluminum |
Weight | 9.5 lb |
Power Source | Solar |
Description
The Gama Sonic Victorian Bulb is a single solar light that features an attractive 19th-century lamp design. This solar lamp includes three different mounting options: post mount, pier/flat mount, and wall mount, giving you the flexibility to choose the best application for your outdoor solar powered light. Stylish and easy to install, this outdoor light is the perfect solar lighting solution for your outdoor space. Constructed of weather-resistant, rust-resistant cast aluminum with a power-coated black finish and beveled glass panes, the Victorian Bulb solar lamp incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, this solar lamp provides a brightness of 150 lumens in a warm white 2700K color temperature for up to 10 hours on a full charge. No wiring is needed. Just place this solar powered lamp in a spot with ample direct sunshine and let the sun do the rest. Available in both black and white finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F552d/830/4p/cd replacement light bulb lamp (F552D/830/4P/CD GE GENERAL ELECTRIC G.E)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- ILC Replacement for Northern Light Techn Travelite replacement light bulb lamp (TRAVELITE NORTHERN LIGHT TECHN)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-548)
- Gama Sonic Outdoor Wall Lights