Shop All Outdoor Wall Lights
Gama Sonic
Triple Head Solar Lamp and Post set with Round Planter
Mfr # 14B50063
Zoro # G704261742
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3.2
- Width 24
- Housing Material Resin w/Aluminum pole
- Fixture Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 14B50063
- Zoro # G704261742
- UPC # 859641007745
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 24 |
Height | 78.5 |
Details
Voltage | 3.2 |
Housing Material | Resin w/Aluminum pole |
Fixture Housing Color | Black |
Description
The GAMA SONIC Triple Head Planter Solar Lamp is the perfect landscape light for illuminating dark pathways, patios or gardens. This outdoor solar lamp post is entirely powered by the sun and equipped with an internal lithium-ion battery pack, which charges when direct sunlight hits the lamp's solar panel. It requires no electrical wiring, which eliminates any dangerous and unsightly cords. This garden light adds a classic look for extra curbside aesthetic appeal with the weather-resistant resin and cast aluminum post. The warm white LED bulbs shines at 90 Lumens (30 Lumens per lamp head), last for 10-hours after the battery is fully charged. The integrated photocell sensor can detect sunlight and automatically turn on at dusk and off once the sun comes up. Perfect for DIY enthusiasts looking to upgrade their landscape lighting while not breaking the bank. Installation is simple. All you have to do is place each light in a spot that receives 4-hour to 6-hours of direct sunlight. The only maintenance required is to remove dust and debris from the panel by occasionally wiping the solar panel with a damp cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- COLEMAN CABLE 250 Ft. 16/2 Black Lamp Cord (601266608)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Infinity Solar Up and Down Wall light (120010)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- Gama Sonic Outdoor Wall Lights