Shop All Outdoor Wall Lights
Gama Sonic
Topaz Solar Lamp Wall/Pier/3 in. Fitter Mounts, Black
Mfr # 149033
Zoro # G711902638
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-149BFPW Solar Lamp Head, (1) C-37 LED bulb, (1) Lithium Ion battery, (1) Fitter Mount, (1)Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
- Width 6 in.
- Height 6.75 in.
- Length 15.5 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 149033
- Zoro # G711902638
- UPC # 859641007196
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in. |
Height | 6.75 in. |
Length | 15.5 in. |
Details
Includes | (1) GS-149BFPW Solar Lamp Head, (1) C-37 LED bulb, (1) Lithium Ion battery, (1) Fitter Mount, (1)Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual |
Finish | Black |
Housing Material | Cast Aluminum |
Weight | 6 lb |
Power Source | Yes |
Description
The Gama Sonic Topaz is a single solar light that features a modern and elegant design. This solar powered light includes three different mounting options: a post mount, pier/flat mount, and wall mount, giving you the flexibility to choose the best solar application for your outdoor solar light. Stylish and easy to install, this solar light is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. Constructed of weather-resistant, rust-resistant cast aluminum with a powder-coated black finish and beveled glass panes, the Topaz incorporates our cutting-edge GS solar LED light Bulb and Morph technology. Since the light fixture morphs into a solar panel, it is able to harness more power from the sun allowing for a longer duration and brighter light. At dusk, this solar lamp provides a brightness of 80 lumens in a warm white 2700K color temperature for up to 10 hours on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Clear Acrylic Refector (CXBP16)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- ILC Replacement for Dynaphos Dp-3497 replacement light bulb lamp (DP-3497 DYNAPHOS)
- COAST PRODUCTS Coast XPH25R HP LED Headlamp, 410 lm (30324)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- MAXIM Balboa VX LED E26 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce (65164GFCO)
- Gama Sonic Outdoor Wall Lights