Shop All Security & Flood Lights
Gama Sonic
Solar flood light w/Warm White LEDs, 2PK
Mfr # 203iP250090
Zoro # G411902730
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Depth 2.5 in.
- Length 18 in.
- Material Cast Aluminum
- Bulb Power Source Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 203iP250090
- Zoro # G411902730
- UPC # 859641008179
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 2.5 in. |
Length | 18 in. |
Width | 8 in. |
Details
Finish | Black |
Material | Cast Aluminum |
Bulb Power Source | Solar |
Weight | 8 lb |
Description
The Gama Sonic Solar Flood Light with warm-white LEDs is a cost and energy efficient power source solution intended to illuminate residential landscape statuary, foliage, flag poles and the exterior of homes or house numbers. Installation takes minutes and comes with the ability to be staked into the ground or mounted to a sturdy flat surface. No electrical wiring is required, just place it in a spot with ample direct sunshine and let the sun do the rest. At dusk, this LED Solar Flood Light will automatically illuminate 250 lumens in a warm-white 2700K color temperature for up to 20 hours on a full battery. Designed with outdoor weatherproof IP65 resistant aluminum enclosure, this solar powered utility light has a beam-spread distance of approximately 10-feet in length and a height of 68-feet. The versatile solar panel has the capability to be attached either to the light fixture or detached and placed up 12-feet away with the included extension cord for maximum sun exposure. The monocrystalline solar panel is protected by weather-resistant, cleanable tempered glass that helps ensure long-lasting reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- FEIT ELECTRIC Linear Plug & Play Cool White 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence, 10PK (T1248HO840LED2R)
- HAPPYLIGHT LEDR56-830 5-6 in. LED Recess Can Light Retrofit LED Bulb, 16W (HA2670195)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- GAMA SONIC 12W Solar Security & Area Light with Motion Sensor and Timer (201iS60822)
- LITEZALL 500 Lumen Solar Security Light (LA-SLRSEN500-3/12)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- RING Ring 256989 Hardwired Adjustable Security Flood Light; White (256989)
- FEIT ELECTRIC 4.5" 15W Sgl Fld Light (S4.5CSFL/850/BZ)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- Gama Sonic Security & Flood Lights