Shop All Security & Flood Lights
Gama Sonic
Solar flood light w/Warm White LEDs
Mfr # 203001-5
Zoro # G811902651
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in.
- Length 18 in.
- Bulb Power Source Solar
- Depth 2.5 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 203001-5
- Zoro # G811902651
- UPC # 859641007172
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 8 in. |
Length | 18 in. |
Depth | 2.5 in. |
Details
Bulb Power Source | Solar |
Finish | Black |
Material | Cast Aluminum |
Includes | (1) GS-203 Solar Flood Light, (1) Detachable Solar Panel, (2) Stakes, (1) Base, Hardware for Installation, (1) Instruction Manual |
Weight | 8 lb |
Description
The Gama Sonic 2W Solar Flood Light with Warm-White LEDs is a cost and energy efficient power source solution intended to illuminate residential landscape statuary, foliage, flag poles and the exterior of homes or house numbers. Installation takes minutes and comes with the ability to be staked into the ground or mounted to a sturdy flat surface. No electrical wiring is required, just place it in a spot with ample direct sunshine and let the sun do the rest. At dusk, this LED Solar Flood Light will automatically illuminate 250 lumens in a warm-white 2700K color temperature for up to 20 hours on a full battery.Designed with outdoor weatherproof IP65 resistant aluminum enclosure, this solar powered utility light has a beam-spread distance of approximately 10-feet in length and a height of 68-feet. The versatile solar panel has the capability to be attached either to the light fixture or detached and placed up 12-feet away with the included extension cord for maximum sun exposure. The monocrystalline solar panel is protected by weather-resistant, cleanable tempered glass that helps ensure long-lasting reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp (DULUX D/E 13W/27K OSRAM SYLVANIA)
- ILC Replacement For STINGER DEJAY BKC90 (WW-Q2VR-8)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- GAMA SONIC 12W Solar Security & Area Light with Motion Sensor and Timer (201iS60822)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- Gama Sonic Security & Flood Lights