Shop All Security & Flood Lights
Gama Sonic
Solar flood light w/Bright White LEDs
Mfr # 203001
Zoro # G511902678
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Finish Black
- Length 18 in.
- Bulb Power Source Solar
- Depth 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 203001
- Zoro # G511902678
- UPC # 859641007165
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length | 18 in. |
Depth | 2.5 in. |
Width | 8 in. |
Details
Lighting Technology | LED |
Finish | Black |
Bulb Power Source | Solar |
Includes | (1) GS-203 Solar Flood Light, (1) Detachable Solar Panel, (2) Stakes, (1) Base, Hardware for Installation, (1) Instruction Manual |
Material | Cast Aluminum |
Weight | 8 lb |
Description
The GAMA SONIC 2-Watt Solar Flood Light with Bright-White LED's is a cost and energy efficient power source solution intended to illuminate residential landscape statuary, foliage, flag poles and the exterior of homes or house numbers. Installation takes minutes and comes with the ability to be staked into the ground or mounted to a sturdy flat surface. No electrical wiring is required, just place it in a spot with ample direct sunshine and let the sun do the rest. At dusk, this LED Solar Flood Lights will automatically illuminate 250 Lumens in a bright-white 6000K color temperature for up to 20-hours on a full battery. Designed with outdoor weatherproof IP65 resistant aluminum enclosure, this solar powered utility light has a beam-spread distance of approximately 10 ft. in length and a height of 68 ft. The versatile solar panel has the capability to be attached either to the light fixture or detached and placed up 12 ft. away with the included extension cord for maximum sun exposure. The monocrystalline solar panel is protected by weather-resistant, cleanable tempered glass that helps ensure long-lasting reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- H & H INDUSTRIAL PRODUCTS 17W LED 535mm IP67 Waterproof Tube Machine Work Light (8401-0492)
- HHIP 16.8 Watt LED IP65 Waterproof Machine Work Light (8401-0479)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4000ew)
- GAMA SONIC 12W Solar Security & Area Light with Motion Sensor and Timer (201iS60822)
- BUYERS PRODUCTS 2.5 Inch Square LED Clear Flood Light (1492129)
- HALO ESF Series Dusk-to-Dawn Flood Light, 120 V, 23.9 W, LED Lamp, 2372 Lumens Lumens, 4000 K Color Temp (ESF2A4DB)
- EVOLVE General Purpose Floodlight, 14,600 lm (93163117)
- ILC Replacement For SATCO 65536R1 (65-536R1)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100S)
- Gama Sonic Security & Flood Lights