Shop All Outdoor Wall Lights
Gama Sonic
Solar Coach Lantern, Edison Bulb, Gray
Mfr # 1BE40810
Zoro # G511902739
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in.
- Height 7 in.
- Length 7.5 in.
- Finish Grey
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 1BE40810
- Zoro # G511902739
- UPC # 859641008360
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.5 in. |
Height | 7 in. |
Length | 7.5 in. |
Details
Finish | Grey |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 5.5 lb |
Description
The Gama Sonic Solar Coach Light is a solar wall lantern that features a mix of industrial design and modern accent wall decor. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this solar fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. This Solar Coach Light is constructed of weather-resistant, rust resistant cast aluminum with a powder-coated gray finish and polished pencil edge glass panes. This series incorporates our cutting-edge GS solar LED Edison Light Bulb technology and provides 360 Deg illumination. At dusk, the solar wall light provides a brightness of 60 Lumens in a warm white 2700k color temperature for up to 12 hours on high mode setting when it's fully charged. No wiring is needed. Just mount this solar coach light in a spot with ample direct sunshine and let the sun do the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 150p25/2sb 120v replacement light bulb lamp (150P25/2SB 120V SYLVANIA)
- ILB GOLD Compact Fluorescent Bulb Double Twin-4 Pin Base, Replacement For Norman Lamps Cf18Dd/E/835, 2PK (CF18DD/E/835)
- ILC Replacement for Military Ms24513-1163 replacement light bulb lamp (MS24513-1163 MILITARY)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Infinity Solar Up and Down Wall light (120010)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-30)
- Gama Sonic Outdoor Wall Lights