Shop All Outdoor Wall Lights
Gama Sonic
Solar Coach Lantern, Edison Bulb, Black, 2PK
Mfr # 1BP2E40010
Zoro # G311902687
product price: $69.35
/pk 2, $34.68/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in.
- Height 7 in.
- Length 7.5 in.
- Housing Material Cast Aluminum
- Power Source Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 1BP2E40010
- Zoro # G311902687
- UPC # 859641008841
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.5 in. |
Height | 7 in. |
Length | 7.5 in. |
Details
Finish | Black |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 2 lb |
Description
The Gama Sonic Solar Coach Light is a solar wall lantern that features a mix of industrial design and modern accent wall decor. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this solar fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. This Solar Coach Light is constructed of weather-resistant, rust resistant cast aluminum with a powder-coated black finish and polished pencil edge glass panes. This series incorporates our cutting-edge GS solar LED Edison Light Bulb technology and provides 360 Deg illumination. At dusk, the solar wall light provides a brightness of 60 Lumens in a warm white 2700k color temperature for up to 12 hours on high mode setting when it's fully charged. No wiring is needed. Just mount this solar coach light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 4W B11 ND 2700K E12, Frost, Blunt Tip (LED4E12B1127KF)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- EURI LIGHTING 5CCT Selectable LED Downlight 80W Dim ES (DLC6S-12W105se)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- Gama Sonic Outdoor Wall Lights