Shop All Outdoor Wall Lights
Gama Sonic
Solar Coach Lantern, Edison Bulb, Black
Mfr # 1BE40010
Zoro # G211902695
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Solar Coach Lantern, (1) Lithium Ion battery, (1) GS Solar LED Light Bulb), (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
- Width 5.5 in.
- Height 7 in.
- Length 7.5 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 1BE40010
- Zoro # G211902695
- UPC # 859641007707
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.5 in. |
Height | 7 in. |
Length | 7.5 in. |
Details
Includes | (1) Solar Coach Lantern, (1) Lithium Ion battery, (1) GS Solar LED Light Bulb), (1) Wall Mount, Hardware for Installation, (1) Instruction Manual |
Finish | Black |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 5.5 lb |
Description
The Gama Sonic Solar Coach Light is a solar wall lantern that features a mix of industrial design and modern accent wall decor. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this solar fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. This Solar Coach Light is constructed of weather-resistant, rust resistant cast aluminum with a powder-coated black finish and polished pencil edge glass panes. This series incorporates our cutting-edge GS solar LED Edison Light Bulb technology and provides 360 Deg illumination. At dusk, the solar wall light provides a brightness of 60 Lumens in a warm white 2700k color temperature for up to 12 hours on high mode setting when it's fully charged. No wiring is needed. Just mount this solar coach light in a spot with ample direct sunshine and let the sun do the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A15 E26 SW 60W 2PK (BPA1560W927CFL2)
- ILC Replacement for Osram Sylvania Cf15el/830/med/1 120v replacement light bulb lamp, 2PK (CF15EL/830/MED/1 120V OSRAM SYLVANIA)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ILC Replacement for Zadro MAX Bright Sunlight 10x/1x replacement light bulb lamp (MAX BRIGHT SUNLIGHT 10X/1X ZADRO)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- Gama Sonic Outdoor Wall Lights