Shop All Outdoor Wall Lights
Gama Sonic
Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black
Mfr # 20B50033
Zoro # G904261740
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3.2
- Width 8
- Housing Material Cast Aluminum
- Fixture Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 20B50033
- Zoro # G904261740
- UPC # 859641008018
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 |
Height | 10.13 |
Details
Voltage | 3.2 |
Housing Material | Cast Aluminum |
Fixture Housing Color | Black |
Description
The Silo Bulb Solar Light 20B50033 features a sleek, modern design that will compliment any outdoor area. This light has three mounting options, giving you a variety of choices for placing your solar light in the perfect spot. All of the hardware needed for installation is contained in the product packaging, making implementation simple and easy. The Silo Bulb Solar Lamp can be placed virtually anywhere, so long as the area receives plenty of sunlight during the day. This light is perfect for casting a warm glow outside your home and providing visibility so that you won’t stumble in the dark when coming home late at night.
The Silo Bulb Solar Light can be mounted as a wall lantern, as a pole light, or a pier base post light thanks to the light’s convenient multiple installation capabilities. On a fully charged battery, this light will cast a warm glow of 100 lumens for up to 30 hours. The technology in the light will sense the change from day to night and will automatically turn the fixture on and off accordingly without you having to flip a switch. This light is both cost effective and energy efficient because it is 100% solar powered. With the Silo Bulb Solar Lamp, you get all of the benefits of an outdoor light without having to worry about electrical wiring or high energy bills.
The Silo Bulb Solar Light can be mounted as a wall lantern, as a pole light, or a pier base post light thanks to the light’s convenient multiple installation capabilities. On a fully charged battery, this light will cast a warm glow of 100 lumens for up to 30 hours. The technology in the light will sense the change from day to night and will automatically turn the fixture on and off accordingly without you having to flip a switch. This light is both cost effective and energy efficient because it is 100% solar powered. With the Silo Bulb Solar Lamp, you get all of the benefits of an outdoor light without having to worry about electrical wiring or high energy bills.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- ILC Replacement for Lycian Midget 2K #1207 replacement light bulb lamp (MIDGET 2K #1207 LYCIAN)
- STREAMLIGHT Stylus Pro Slvr Led Penlight (STL66121)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- Gama Sonic Outdoor Wall Lights