Shop All Outdoor Wall Lights
Gama Sonic
Royal Bulb Solar Light, GS Solar Light Bulb, Wall Mount, Weathered Bronze
Mfr # 98B310
Zoro # G911902681
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-98B-W-WB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Wall Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
- Width 8.75 in.
- Height 12.5 in.
- Length 21 in.
- Finish Weathered Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 98B310
- Zoro # G911902681
- UPC # 853153005923
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.75 in. |
Height | 12.5 in. |
Length | 21 in. |
Details
Includes | (1) GS-98B-W-WB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Wall Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual |
Finish | Weathered Bronze |
Housing Material | Cast Aluminum |
Weight | 8.75 lb |
Description
The Gama Sonic Royal Bulb is a single head solar lamp for a wall mount application that features an attractive design inspired by New Orleans architecture. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. The Royal Bulb solar wall lamp is constructed of weather-resistant, rust- resistant cast aluminum with a powder-coated weathered bronze finish and beveled glass panes. This outdoor solar wall lamp incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, the solar lamp provides a brightness of 120 lumens in a warm white 2700K color temperature for up to 2 nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 3-Light, R30, Step Cylinder Track Kit, 4 foot Track, Russet Bronze (TK361)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Infinity Solar Up and Down Wall light (120010)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- Gama Sonic Outdoor Wall Lights