Shop All Outdoor Wall Lights
Gama Sonic
Royal Bulb Solar Light, GS Solar Light Bulb, Wall Mount, Brushed Bronze
Mfr # 98B110
Zoro # G611902707
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-98B-W-BB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Wall Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
- Width 8.75 in.
- Height 12.5 in.
- Length 21 in.
- Finish Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 98B110
- Zoro # G611902707
- UPC # 859641007059
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.75 in. |
Height | 12.5 in. |
Length | 21 in. |
Details
Includes | (1) GS-98B-W-BB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Wall Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual |
Finish | Brushed Bronze |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 8.75 lb |
Description
The Gama Sonic Royal Bulb is a single head solar lamp for a wall mount application that features an attractive design inspired by New Orleans architecture. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. The Royal Bulb solar wall lamp is constructed of weather-resistant, rust-resistant cast aluminum with a powder-coated brushed bronze finish and rain glass panes. This outdoor solar wall lamp incorporates our cutting-edge GS solar LED light Bulb technology and provides 360-degree illumination. At dusk, the solar lamp automatically turns on and provides a brightness of 120 lumens in a warm white 2700K color temperature for up to 2 nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Fe730-1 (FE730-1 SOCKET)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/835/CVG)
- AMAX LIGHTING Amax Lighting LED-SM6D/WHT 6" Dimmable LED Can Disk Light, 15W, 3000 CCT, 1095 Lumens, 82 CRI, White (LED-SM6D/WHT)
- LUMAPRO Sleeve, Safety, 48 In, Clear (3V319)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Infinity Solar Up and Down Wall light (120010)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- Gama Sonic Outdoor Wall Lights