Shop All Outdoor Wall Lights
Gama Sonic
Royal Bulb Solar Light, GS Solar Light Bulb, Wall Mount, Black
Mfr # 98B010
Zoro # G211902732
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-98B-W-BLK Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Wall Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
- Width 8.75 in.
- Height 12.5 in.
- Length 21 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 98B010
- Zoro # G211902732
- UPC # 859641007417
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.75 in. |
Height | 12.5 in. |
Length | 21 in. |
Details
Includes | (1) GS-98B-W-BLK Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Wall Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual |
Finish | Black |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 8.75 lb |
Description
The Gama Sonic Royal Bulb is a single head solar lamp for a wall mount application that features an attractive design inspired by New Orleans architecture now with 60% more charging power. Installation takes minutes and comes with all the necessary hardware needed for mounting this unit. Stylish and easy to install, this fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting.The Royal Bulb solar wall lamp is constructed of weather-resistant, rust- resistant cast aluminum with a powder-coated black finish and beveled glass panes. This outdoor solar wall lamp incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, the solar lamp provides a brightness of 120 lumens in a warm white 2700K color temperature for up to 2 nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: 100DR 7/8 26D NATL KA915 (OLY-100-26D78-915)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100S)
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- Gama Sonic Outdoor Wall Lights