Shop All Post Lighting
Gama Sonic
Royal Bulb Solar Light, GS Solar Light Bulb, 3 in. Fitter, Brushed Bronze
Mfr # 98B112
Zoro # G211902671
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Includes (1) GS-98B-F-BB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Fitter Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
- Bulb Power Source Solar
- Width 8.75 in.
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 98B112
- Zoro # G211902671
- UPC # 859641007035
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 8.75 in. |
Length | 18 in. |
Height | 8.75 in. |
Details
Finish | Brushed Bronze |
Includes | (1) GS-98B-F-BB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Fitter Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual |
Bulb Power Source | Solar |
Housing Material | Cast Aluminum |
Weight | 8.75 lb |
Description
The Gama Sonic Royal Bulb is a single lamp head solar light that features an attractive design inspired by New Orleans architecture. This solar post light comes with all necessary hardware for mounting and can be placed on any 3-inch outside diameter pole or 3-inch pier/ flat base. Stylish and easy to install, this light is the perfect solar lighting solution for your outdoor space. The Royal Bulb is constructed of weather-resistant, rust-resistant powder-coated brushed bronze cast aluminum and rain glass panes. This series incorporates our cutting-edge GS Solar LED Light bulb technology and provides 360-degree illumination. At dusk, the solar lamp automatically turns on and provides a brightness of 120 lumens in a warm white 2700K color temperature for up to 2 nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For USHIO FTB HALOGEN QUARTZ TUNGSTEN MR MR11 2PK (2PAK:WW-5RHY-5)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- DABMAR LIGHTING Pole, Steel, 15 ft., Direct Burial (PT-15-BZ)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- TRANS GLOBE Four Light White Clear Beveled Glass Post Light (4062 WH)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- PRINCETON Princeton 20201-04 Black Post Lantern; 10.5 in. (20201-04)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- Gama Sonic Post Lighting