Shop All Post Lighting
Gama Sonic
Royal Bulb Solar Lamp Post, GS Solar Light Bulb, Single Lamp, Brushed Bronze
Mfr # 98B101
Zoro # G211902725
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Includes (1) GS-98B-S-BB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Lamp Post, (1) Lamp Post Base, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
- Height 8.75 in.
- Length 87 in.
- Bulb Power Source Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 98B101
- Zoro # G211902725
- UPC # 859641007011
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 8.75 in. |
Length | 87 in. |
Width | 8.75 in. |
Details
Finish | Brushed Bronze |
Includes | (1) GS-98B-S-BB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Lamp Post, (1) Lamp Post Base, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual |
Bulb Power Source | Solar |
Housing Material | Cast Aluminum |
Weight | 8.75 lb |
Description
The Gama Sonic Royal Bulb Solar Lamp post is a single head solar lamp post that features an attractive design inspired by New Orleans architecture. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. Standing 87-inches tall, the Royal Bulb lamp post is constructed of weather-resistant, rust resistant cast aluminum with a powder-coated brushed bronze finish and rain glass panes. This outdoor solar lamp post incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, the solar lamp provides a brightness of 120 lumens in a warm white 2700K color temperature for up to 2 nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO SYLVANIA)
- SIGNIFY Hue Lightstrip Plus (800276)
- ELIMINATOR LIGHTING Eliminator Lighting BUBBLESTORMLED Bubble Storm LED Effects Machine; White (BUBBLESTORMLED)
- ILC Replacement for Nikon Comparator V20a replacement light bulb lamp (COMPARATOR V20A NIKON)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- DABMAR LIGHTING Fixture, Post, 9000, VG, MT, Aluminum (GM9000-VG-MT)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Gama Sonic Post Lighting