Shop All Security & Flood Lights
Gama Sonic
Progressive Solar Spotlight, Bright White LED
Mfr # 103001
Zoro # G211902688
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Depth 7 in.
- Width 5 in.
- Includes (1) GS-103 Solar Spot Light, (1) Detached Solar Panel, (1) Lithium Ion battery, (2) Stake Mounts, Hardware for Installation, (1) Instruction Manual
- Bulb Power Source Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 103001
- Zoro # G211902688
- UPC # 185455000819
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 7 in. |
Width | 5 in. |
Length | 15 in. |
Details
Finish | Black |
Includes | (1) GS-103 Solar Spot Light, (1) Detached Solar Panel, (1) Lithium Ion battery, (2) Stake Mounts, Hardware for Installation, (1) Instruction Manual |
Bulb Power Source | Solar |
Material | Cast Aluminum |
Weight | 5 lb |
Description
The Gama Sonic Progressive Solar Garden and Landscape LED Spotlight in bright white is the ideal illuminating shrubs, plants, signs, or architectural features of your home. Installation is as simple as placing the stake into the ground and comes with a detachable solar panel that can be placed up to 8-feet away. Standing 15-inches tall, the solar spotlight is made from heavy-duty cast aluminum with a powder-coated black finish and comes with two mounting stakes: one for the light and one for the solar panel if detached. The solar panel can be placed up to 8-feet from the spotlight to allow for installation under a tree or bush and still receive a full charge. At dusk, the solar spotlight will automatically turn on and provide a brightness of 100 lumens in a bright white 6000K color temperature for up to 10 hours. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S12113 (S12113)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 09IN SWW4 90CRI WH)
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- GAMA SONIC 12W Solar Security & Area Light with Motion Sensor and Timer (201iS60822)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- PARADISE Spotlght Lv Plastc4W Blk (GL22921BK)
- ELCO LIGHTING Mini LED Floodlight (EFL30S50WFT)
- Gama Sonic Security & Flood Lights