Shop All Outdoor Wall Lights
Gama Sonic
Polaris Solar Wall Light, Black
Mfr # 177010
Zoro # G111902719
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-177W Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Wall Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
- Width 9.5 in.
- Height 10 in.
- Length 12 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 177010
- Zoro # G111902719
- UPC # 859641007219
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5 in. |
Height | 10 in. |
Length | 12 in. |
Details
Includes | (1) GS-177W Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Wall Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual |
Finish | Black |
Housing Material | Resin |
Weight | 9.5 lb |
Power Source | Yes |
Description
The Gama Sonic Polaris Solar Wall Light is a wall mount application outdoor light fixture that features a sophisticated, yet charming design perfect for commercial and residential spaces. The Polaris series was specially designed for coastal environment; its rigid resin finish is engineered with a high UV protection to withstand sun rays without fading. Installation takes minutes and comes with all necessary hardware needed for mounting this unit anywhere where ample sunshine is available do not install in shady areas. Stylish and easy to install, this solar wall mounted light is the perfect environmentally-friendly solar lighting solution for your outdoor space. The Polaris Solar Wall Light is constructed of weather-resistant, rustproof rigid resin with a black finish to withstand coastal elements. Designed with our cutting-edge GS Solar LED light bulb technology, this solar light provides a direct-downward illumination at a brightness of 130 lumens in a warm white 2700K color temperature for up to 21 hours on LOW mode setting when its fully charged. No wiring is needed. Just mount this solar wall light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- ILC Replacement for Eiko Q1000t3/cl/120v replacement light bulb lamp (Q1000T3/CL/120V EIKO)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- REINDERS C9 Premium Grade LED String Red (84302r)
- Gama Sonic Outdoor Wall Lights