Shop All Outdoor Wall Lights
Gama Sonic
Polaris Solar Wall Light, 2PK
Mfr # 177BP250010
Zoro # G411902693
product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5 in.
- Height 10 in.
- Length 12 in.
- Finish Black
- Housing Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 177BP250010
- Zoro # G411902693
- UPC # 859641008568
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5 in. |
Height | 10 in. |
Length | 12 in. |
Details
Finish | Black |
Housing Material | Resin |
Weight | 9.5 lb |
Description
The Gama Sonic Polaris Solar Wall Light GS-177W is a wall mount application outdoor light fixture that features a sophisticated, yet charming design perfect for commercial and residential spaces. The Polaris series was specially designed for coastal environment; its rigid resin finish is engineered with a high UV protection to withstand sun rays without fading. Installation takes minutes and comes with all necessary hardware needed for mounting this unit anywhere where ample sunshine is available do not install in shady areas. Stylish and easy to install, this solar wall mounted light is the perfect environmentally-friendly solar lighting solution for your outdoor space. The Polaris Solar Wall Light GS-177W is constructed of weather-resistant, rustproof rigid resin with a black finish to withstand coastal elements. Designed with our cutting-edge GS Solar LED light bulb technology, this solar light provides a direct-downward illumination at a brightness of 130 lumens in a warm white 2700K color temperature for up to 21 hours on LOW mode setting when its fully charged. No wiring is needed. Just mount this solar wall light in a spot with ample direct sunshine and let the sun do the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156NA-1PK)
- STREAMLIGHT DC Cord, For Waypoint Rechargeable, Black (44923)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- LIVEX LIGHTING Exeter 4 Light Black Outdoor Wall Lanter (2607-04)
- Gama Sonic Outdoor Wall Lights